missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns
Click to view available options
Length (Metric):
40 mm
100 mm
300 mm
500 mm
Column Capacity:
1.5 mL
4 mL
12 mL
19 mL
Quantity:
1
10
Unit Size:
Each
Pack of 10
Description
Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.
- Durable borosilicate glass
- Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
- Threaded, easy to remove reservoir cap won't pop off under pressure
- Reservoir accepts accessory funnels and glass reservoirs
- Luer-Lock polypropylene inlet and outlet fittings
- Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
- Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)
Flow adapters not available

Specifications
Specifications
Endcapped | Yes |
For Use With (Application) | Ion exchange, affinity, gel filtration and hydrophobic interaction media |
Quantity | 10 |
Temperature (Metric) Range | 0 to 50°C |
Diameter (Metric) Inner | 7 mm |
Type | Economy Chromatography Column |
Max. Pressure | 14.5 psi |
Pore Size | 20 μm |
Column Capacity | 12 mL |
Length (Metric) | 300 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns >
Spot an opportunity for improvement?Share a Content Correction