missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Chromaflex™ Columns
Ideal for medium-pressure chromatography with aqueous mobile phases
Brand: DWK Life Sciences 420830-1520
Includes: Glass barrel, Two PTFE end fittings with 20μm porosity polyethylene bed supports, 5 ft. (1.5m) of PTFE tubing (1/16 in. O.D. tubing with 1.0cm I.D. columns, 1/8 in. O.D. tubing with 2.5 and 4.8cm I.D. columns), Two flangeless tubing nuts, Two flangeless ferrules
Description
Ideal for medium-pressure chromatography with aqueous mobile phases
- Threaded
- Feature PTFE-shielded O-rings and end fittings
- PTFE layer is curled over the O-ring to form a solvent- and leak-resistant seal
- Solvents contact only PTFE and borosilicate glass surfaces

Specifications
Medium pressure chromatography with aqueous mobile phases | |
48 mm | |
49.31 psi | |
271 mL | |
Borosilicate Glass Type I Class A | |
1/4-28 Flangeless fitting | |
Ethylene Oxide, 2N NaOH or 100% Ethanol |
0 to 50°C | |
Chromatography Column | |
20 μm | |
150 mm | |
HDPE | |
Two PTFE end fittings with 20um porosity Polyethylene bed supports, 5 ft. PTFE tubing, 2 flangeless tubing nuts and 2 flangeless ferrules |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ Kontes™ Chromaflex™ Columns > 15L x 4.8cm I.D.; 271mL maximum volume
Spot an opportunity for improvement?Share a Content Correction