missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ 4mL Dilution Vials with Attached Closures

Fully autoclavable, ideal for use in research studies

Brand:  DWK Life Sciences 60811D312

Product Code. 11822973

  • 242.00€ / Pack of 144
Estimated Shipment: 01-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Fully autoclavable, ideal for use in research studies

  • Made from KG-33 expansion, Type I Class A glass
  • Closed top, black phenolic screw caps with white rubber liners
  • Marked with blue lines at 3mL
  • Packed in corrugated trays with partitions

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Rubber
Black
Silica Glass
Ideal for use in research studies
0.13 oz.
4 mL
Autoclavable
45 mm
Dilution Vial
0.59 in.
15 mm
4 mL
1.7 in.
Kimble
Phenolic
Screw Cap
144 Cs.
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble™ 4mL Dilution Vials with Attached Closures > Capacity: 4mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.