missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ 2mL and 4mL Autosampler Vials without Closures:Screw Threads

Constructed of borosilicate glass

Brand:  DWK Life Sciences 331545SW

 View more versions of this product

Product Code. 11813053

  • 826.00€ / Pack of 2000
Estimated Shipment: 10-10-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Finish: Screw thread

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Borosilicate Glass
Chromatography applications
1.77 in.
Screw Cap
100 Pk.
13-425
15 mm
4.0 mL
No
100
45 mm
Autosampler Vial
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble™ 2mL and 4mL Autosampler Vials without Closures:Screw Threads > Screw thread, 13-425 w/marking spot; Clear Borosilicate glass

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.