missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with Rubber-Lined Screw Cap

Black phenolic cap with inert rubber liner

Brand:  DWK Life Sciences 45066-13100

867.35 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 11758263

  • 913.00€ / Pack of 288
Estimated Shipment: 12-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Black phenolic cap with inert rubber liner

  • White marking spot
  • Cat. No. 14-930C tube is suitable for determination of insulin according to method of Alving, Rubin, and Millor (Journal of Biological Chemistry [1939], 127, 3)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

ASTM E982, Type VI, Class A
Phenolic
100 mm
Marking Spot
13-415
Screw Cap
Black
8 mL
Borosilicate Glass
Rubber
13 mm
Reusable Test Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble™ KIMAX™ Reusable Tubes with Rubber-Lined Screw Cap > O.D. x L: 13 x 100mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.