missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Griffin Beakers
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
100 mL
150 mL
250 mL
1000 mL
Description
With thick, beaded, slightly flared top
- With pouring spout
- Matte-finish enameled marking spot
- 20 to 4000mL sizes have white scales for approximate volume
- Accurate to ±5%
- Uniform, sturdy walls
Compliance
Designed from ASTM™ E 960 Type I requirements

Specifications
Specifications
Accuracy | ±5% |
Capacity (English) | 0.67 oz. |
Capacity (Metric) | 20 mL |
Material | Borosilicate Glass |
For Use With (Application) | For Measuring and Mixing Liquids |
Graduation Range | 5 to 15 mL |
Includes | Spout |
Increments | 5 mL |
Label Type | Matte Finish Enamel Marking |
Quantity | 12 Pk. |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Documents
Scientific Resources
Catalogs
KIM001 Kimble Chase 08 09 Catalog
File size: 57.1 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ KIMAX™ Griffin Beakers >
Spot an opportunity for improvement?Share a Content Correction