Learn More
Sampling Systems™ Jumbo Sack Sampler
Introduced to meet the demand of sampling large items including nuts, grains and larger granules. Sampling Systems™ Jumbo Sack Sampler is a quick and efficient way to obtain samples of the substances within sacks and bags.
Brand: Sampling Systems™ 1309A-400
Description
- Type A: Plain style - simply hold over the bag
- Type B: End cap - sample is held in the sampler until the sample is deposited
- Type C: Bottle adapter - sample drops straight into the bottle
- Manufactured from 316L stainless steel
- Available in 400mm or 800mm lengths
Specifications
Jumbo Sampler | |
Plain End | |
400 mm |
Stainless Steel (316L) | |
40 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.