missing translation for 'onlineSavingsMsg'
Learn More

Edmund Bühler GmbH™ IRB 2 Infrared Heater

Optimally suited for fast heating tasks without open flame up to max. 900°C.

Brand:  Edmund Bühler GmbH™ 6063 000

Product Code. 10430162

This item is not returnable. View return policy

Description

Description

  • Includes integrated power contol and support cross
  • Fast heating rate up to max. 900°C
  • Heating area: 100 x 100mm
  • Heating power: 800 W
  • Power control: stepless control between 0 to 100%
  • Max. ambient temperature: 30°C
Specifications

Specifications

Stepless control between 0 to 100%
230 V, 50 / 60 Hz
2.5kg
150 x 150 x 170mm
800W
30°C to 900°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Edmund Bühler GmbH™ IRB 2 Infrared Heater > Max. Temperature: 900°c

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.