missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Innova™ 44R Incubator Shaker

Use these stackable shakers for high speed applications and heavy workloads. New Brunswick Scientific™ Innova™ 44R Incubator Shakers provide broad temperature capabilities for culturing a wide variety of organisms in flasks up to 5L.

24311.86€

Specifications

Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Holds 5 L
Product Type Incubator Shaker
Frequency 50 Hz
View More Specs

Products 2
Product Code Brand Orbit Price Quantity & Availability  
Product Code Brand Orbit Price Quantity & Availability  
11345964
View accessory products View Documents
Eppendorf™
M1282-0006
25 mm
24311.86€
Each
In Stock
to see stock.
Add to basket
 
11355964
View accessory products View Documents
Eppendorf™
M1282-0016
51 mm
24311.86€
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • Cast iron triple-eccentric counterbalanced drive
  • Refrigeration module is built into the Innova 44R, or can be easily added to 44, at any time
  • Stackable – up to three units for maximum space savings
  • Programmable Innova controls automatically changes temperature, speed, and optional photosynthetic and UV germicidal lights at timed intervals
  • Versatile accessory platform (sold separately) accommodates flasks up to 5 L
  • Slide-out platform mechanism – provides easy and effortless access to flasks located in the front and back of the shaker
  • Built-in water reservoir humidifies chamber to reduce sample evaporation, while also protecting unit from spills, includes a drain for easy cleaning
  • Pull-out service module allows access to all electronic and heating/cooling components, without having to unstack the units
Specifications

Specifications

230 V, 50 Hz
5 L
50 Hz
119.3 cm
Innova 44R
230 V
Incubator Shaker
87.3 cm
135 cm
0.01 to 99:59 hr.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.