missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Innova™ 44R Incubator Shaker

Use these stackable shakers for high speed applications and heavy workloads. New Brunswick Scientific™ Innova™ 44R Incubator Shakers provide broad temperature capabilities for culturing a wide variety of organisms in flasks up to 5L.

Brand:  Eppendorf™ M1282-0006

20052.46 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 11345964

  • 24311.86€ / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • Cast iron triple-eccentric counterbalanced drive
  • Refrigeration module is built into the Innova 44R, or can be easily added to 44, at any time
  • Stackable – up to three units for maximum space savings
  • Programmable Innova controls automatically changes temperature, speed, and optional photosynthetic and UV germicidal lights at timed intervals
  • Versatile accessory platform (sold separately) accommodates flasks up to 5 L
  • Slide-out platform mechanism – provides easy and effortless access to flasks located in the front and back of the shaker
  • Built-in water reservoir humidifies chamber to reduce sample evaporation, while also protecting unit from spills, includes a drain for easy cleaning
  • Pull-out service module allows access to all electronic and heating/cooling components, without having to unstack the units
TRUSTED_SUSTAINABILITY
Specifications

Specifications

25 mm
230 V, 50 Hz
5 L
50 Hz
119.3 cm
Innova 44R
25 to 400 rpm
230 V
Incubator Shaker
87.3 cm
135 cm
0.01 to 99:59 hr.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.