missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Inkjet Polypropylene Roll Labels with 50.8 mm Core
This polypropylene material is ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions, and harsh chemicals is required.
132.00€ - 413.00€
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | 2011/65/EU and 2015/863 |
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Matte |
Product Code | Brand | Height (Metric) | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Width (Metric) | Price | Quantity & Availability | |||||
17565136
|
Brady™
153638 |
12.7 mm | 25 mm |
132.00€
Pack of 1000 |
Estimated Shipment: 10-06-2025
Log in to see stock. |
|||||
17555136
|
Brady™
153637 |
25 mm | 25 mm |
186.00€
Pack of 1000 |
Estimated Shipment: 10-06-2025
Log in to see stock. |
|||||
17575136
|
Brady™
153640 |
25 mm | 76 mm |
413.00€
Pack of 1000 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
Description
- Matte white polypropylene with acrylic adhesive is inkjet printable
- Ideal for laboratory identification where labels may come in contact with harsh chemicals
- Designed for roll inkjet printers
- Service temperature of -112 to 158°F (-80 to 70°C)
Specifications
Autoclavable | |
Permanent Acrylic | |
Matte | |
Polypropylene (B-7425J) | |
Labels | |
Barcode Labeling, Cold Temperature and Laboratory Labeling, General Identification | |
-80°C | |
0.13 mm |
2011/65/EU and 2015/863 | |
White | |
Die-cut | |
Ink Jet | |
Non-sterile | |
J2000 and J4000 Inkjet Printers | |
1000 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Inkjet Polypropylene Roll Labels with 50.8 mm Core