missing translation for 'onlineSavingsMsg'
Learn More

Brema™ Ice Flake Maker

Brema™ Ice Flake Makers can be easily installed practically anywhere in the lab or a range of other working environments to produce flaked and granular ice 80 to 82% dry.

4305.00€

Specifications

Ambient Temperature (Metric) Up to 43°C
Product Type Flaked Ice Maker
View More Specs

Products 1
Product Code Brand Capacity Cooling Type Price Quantity & Availability  
Product Code Brand Capacity Cooling Type Price Quantity & Availability  
15934788
View Documents Promotion Details
Brema™
GB903AHCX
30 kg Air-cooled
4305.00€
Each
Estimated Shipment: 02-04-2025
to see stock.
Add to basket
 
Description

Description

  • Granular system technology using a combination of an auger and an ice breaker to generate flakes and grains with irregular shapes
  • Range of models available to produce up to 153 kg/day with up to 55 kg bin storage capacity
  • Air-cooled or water cooled options
  • 1 L of water generates 1 kg of ice (air cooled)
  • Stainless steel with Scotch Brite™ finish
  • Fitted with removable and cleanable air filter
  • Easily cleaned internal rounded edges
  • Insulated slide-up disappearing door
  • High ambient operation up to 43°C
  • Adjustable feet
  • CFC-free refrigerants
Specifications

Specifications

Up to 43°C
Flaked Ice Maker
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.