missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brema™ Ice Flake Maker
Brema™ Ice Flake Makers can be easily installed practically anywhere in the lab or a range of other working environments to produce flaked and granular ice 80 to 82% dry.
Brand: Brema™ GB903AHCX
This item is not returnable.
View return policy
Description
- Granular system technology using a combination of an auger and an ice breaker to generate flakes and grains with irregular shapes
- Range of models available to produce up to 153 kg/day with up to 55 kg bin storage capacity
- Air-cooled or water cooled options
- 1 L of water generates 1 kg of ice (air cooled)
- Stainless steel with Scotch Brite™ finish
- Fitted with removable and cleanable air filter
- Easily cleaned internal rounded edges
- Insulated slide-up disappearing door
- High ambient operation up to 43°C
- Adjustable feet
- CFC-free refrigerants
Specifications
Up to 43°C | |
660 mm | |
800 mm | |
95 kg/24 hr. |
Air-cooled | |
Flaked Ice Maker | |
500 mm | |
30 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction