missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i3300 Industrial Label Printer
BradyPrinter i3300 Industrial Label printer, with labels and ribbons that snap into place, no calibration and no wasted blank labels.
Brand: Brady™ 322887
1420.25 EUR valid until 2025-06-30
Use promo code "24308" to get your promotional price.
This item is not returnable.
View return policy
Description
- Mid-volume industrial label printer ideal for identification throughout your facility, including everything from wires and panels to safety and facility labels
- Print smart technology allows the printer to print on the first label, even sleeves and small labels
- Changeovers in a flash: foolproof drop-in label rolls and ribbons snap into place in 20 seconds
- Talk about options, this printer prints on more than 825 parts and 70 material options for facility-wide identification
- Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
- Setup is stress free: Contact our Brady Technical Support Team and we will schedule a free phone setup appointment
- Optional Wi-Fi connectivity to get you more data from more sources
Specifications
Printer Kit | |
Color LCD Touchscreen | |
Thermal Transfer | |
9 in. | |
228.60 mm | |
241.30 mm | |
Monocolour | |
Brady Workstation Suite | |
512 MB RAM, 195 MB IFFS Flash | |
101.60 mm/sec. | |
Brady Workstation, Windows | |
Windows™ 11, Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Server 2012, Windows™ Server 2012 R2, Windows™ Server 2016 | |
5.22 kg | |
1 year | |
100/240 V | |
i3300-C-EU-W-BWS |
Blue, Gray | |
Plastic | |
12 in. | |
304.80 mm | |
9.5 in. | |
304.8 x 228.6 x 241.3 mm | |
88.90 mm | |
English, Spanish, German, French, Dutch | |
i3300-C-EU-W-BWS | |
300 dpi | |
Ethernet, USB, USB 2.0, Wi-Fi | |
11.5 lb. | |
UL, cUL, CE, RoHS, RCM, KCC, EAC | |
AC Adaptor | |
None | |
EU |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ i3300 Industrial Label Printer > Label Printer, Wi-Fi
Spot an opportunity for improvement?Share a Content Correction