missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Hydro H 6 V Vaporization Water Bath with CEE7/7 Plug

Vaporization water bath for gentle steaming work

Brand:  Lauda™ L003067

Product Code. 16699375

  • 1270.00€ / Each
Estimated Shipment: 04-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature adjustment via rotary knob with temperature scale
  • 1-point temperature controller
  • Water deficiency protection
  • Adjustable water level regulator, sieve bottom and ring set as standard
  • Bath interior, cover, sieve plate and heating element made of stainless steel
  • All hole covers consist of a multi-part ring set and are removable
  • Multi-piece ring set made of heat-resistant plastic
  • Internal hole provided on cover frame to accommodate a stand rod
  • Technical Features:
    • Working temperature range: 25 to 100 °C
    • Ambient temperature range: 10 to 40 °C
    • Temperature stability: 3 ± K
    • Heater power max: 1 kW
    • Power consumption max: 1 kW
    • Power consumption: 16 A
    • Size of bath (Ø): 131 mm
    • Number of bath openings: 4
    • Overall dimensions (W x D x H): 682 x 232 x 190 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (CEE7/7)
  • Specifications

    Specifications

    25°C to 100°C
    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Lauda™ Hydro H 6 V Vaporization Water Bath with CEE7/7 Plug > Hydro H 6 V Vaporization Water Bath with CEE7/7 Plug

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.