Learn More
IKA™ HS 260 Control Shaker

Use this compact, flat reciprocal shaker for applications with a shaking weight of up to 7.5kg. IKA™ HS 260 Basic Shaker features a wide range of attachment combinations which makes it possible to use almost all shapes and sizes of vessels.
Brand: IKA™ 0003066700
Description
- HS 260 basic and KS 260 basic
- Electronic adjustment of speed and time with LED display
- Wide range of attachment combinations makes it possible to use almost all shapes and sizes of vessels
- Attachments are not included, please order separatelyHS 260 control and KS 260 controlSame features as HS/KS 260 basic, but in addition:
- Digital display makes it possible to read the speed, timer function and operating modes
- RS 232 interface
- All functions can be controlled and documented with labworldsoft™
- Electronic time switching clock: 0 to 9h 59min or continuous operation (∞)
- With integrated end point positioning (for automated robot-controlled sampling)

Specifications
10 to 300 rpm | |
220/240, 100/120 | |
DIN EN 60529 | |
420 mm | |
360 mm | |
LCD Digital Display | |
0 to 9:59 hr., Continuous |
45 W | |
5°C to 50°C | |
50/60 Hz | |
100 mm | |
HS 260 Basic | |
Flat |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.