missing translation for 'onlineSavingsMsg'
Learn More

Snijders Scientific High Specification Plant Growth Chamber

The High Specification Plant Growth Chamber delivers reproducible plant growth patterns throughout the entire growth cycle.

51240.00€ - 67300.00€

Specifications

Controller Type mTRON T
Relative Humidity 40 to 95%
Temperature Range (Metric) 4°C to 50°C
Humidity Sensor Capacitive Sensor
Humidity Source Ultrasonic
View More Specs

Products 2
Product Code Brand Model Capacity (Metric) Price Quantity & Availability  
Product Code Brand Model Capacity (Metric) Price Quantity & Availability  
11921496
View accessory products View Documents
Snijders Scientific
MC1000
MC1000 1000 L
51240.00€
Each
Estimated Shipment: 27-02-2025
to see stock.
Add to basket
 
11941496
View accessory products View Documents
Snijders Scientific
MC1750
MC1750 1750 L
67300.00€
Each
Estimated Shipment: 27-02-2025
to see stock.
Add to basket
 
Description

Description

  • Fully programmable, with up to 100 programs and all the features required for today’s plant growth research running in real time
  • Temperature, moisture, and illumination adjustable for day and night cycles
  • Illumination options range from 400 μmol m-2s-1 to 1200 μmol m-2s-1 max inclusive of dimming and dawn/dusk cycles
  • Wide temperature range, from 4°C to 50°C
  • Net growth surface area: 0.9 to 1.8 m2 (MC1000), 1.4 to 2.8 m2 (MC1750)
  • Growth height: 1.2 m 
  • Universal design to cover all user requirements for in-vivo tests
  • Environment and energy friendly (CFC-free) cooling system
  • Ethernet connection for online visualization display on PC and/or Android mobile phone
  • Ethernet connection for receiving an alarm on e-mail
Specifications

Specifications

mTRON T
4°C to 50°C
Ultrasonic
± 1.0°C
40 to 95%
Capacitive Sensor
0.1 to 0.5 m/s
Capacitive Sensor
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.