missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Snijders Scientific High Specification Plant Growth Chamber
The High Specification Plant Growth Chamber delivers reproducible plant growth patterns throughout the entire growth cycle.
Brand: Snijders Scientific MC1000
This item is not returnable.
View return policy
Description
- Fully programmable, with up to 100 programs and all the features required for today’s plant growth research running in real time
- Temperature, moisture, and illumination adjustable for day and night cycles
- Illumination options range from 400 μmol m-2s-1 to 1200 μmol m-2s-1 max inclusive of dimming and dawn/dusk cycles
- Wide temperature range, from 4°C to 50°C
- Net growth surface area: 0.9 to 1.8 m2 (MC1000), 1.4 to 2.8 m2 (MC1750)
- Growth height: 1.2 m
- Universal design to cover all user requirements for in-vivo tests
- Environment and energy friendly (CFC-free) cooling system
- Ethernet connection for online visualization display on PC and/or Android mobile phone
- Ethernet connection for receiving an alarm on e-mail
Specifications
mTRON T | |
40 to 95% | |
Capacitive Sensor | |
MC1000 | |
± 1.0°C | |
950 x 1860 x 2045 mm | |
220/240 V |
1000 L | |
4°C to 50°C | |
Ultrasonic | |
0.1 to 0.5 m/s | |
Capacitive Sensor | |
700 x 1300 x 1150 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction