Learn More
Angelantoni Industrie™ Helios Series Horizontal Laminar Flow
Used to protect the product from dangerous effects due to uncontrolled diffusion of air contaminants during its handling.
Brand: Angelantoni Industrie™ ST-00277100000

Description
- Sterility of the working area greater than the ISO class 5 EN 14644 1 of particles 0.3mm and 0.5mm
- Horizontal laminar flow speed of 0.40m/sec. ±20%
- Stainless steel worktop AISI 304L 2B finishing
- Tempered glass side walls
- Worktop lighting with two fluorescent lamps
- Fans are of the centrifugal type with IP55 protection
- Air filtration performed with pre-filters to lose high retention capacity and H14 HEPA filters
- Microprocessor control system
- Automatic air speed controller with digital display
- N°3 through holes on each side glass for any installations of faucets
Specifications
H14 HEPA | |
Stainless Steel (304L) 2B Finish | |
Helio 72C |
Fluorescent | |
Ventilation system: Two fan |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.