Learn More
Heidolph™ Hei-VAP Core HL G1B
An operating concept that is focused on the essentials: clear and with access to the basic parameters rotation speed and heating bath temperature at any time.
Brand: Heidolph™ 571-01110-00
3478.36 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Clear digital display showing actual and set values
- Two separate knobs with dynamic control for setting the rotation speed and heating bath temperature: fast turning for large jumps, slow turning for precise setting of the set values
- Accidental changing of the values can be prevented by the lock function
- Intuitive LED ring light system makes activated functions clearly visible even from a distance
- Easy adjustment of the immersion depth up to 155 mm and the inclination angle from 20° to 80°
- Standby function and residual heat warning at heating bath temperatures above 50°C
- Hand lift model with transparent plastic coated G1 diagonal glassware
- The standby button stops all functions

Specifications
EU Plug | |
Hand Lift Rotary Evaporator |
Product Suggestions
Customers who viewed this item also viewed.
Promotions
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.