missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-PLATE Reflux Package Core+
The Hei-PLATE Reflux Package Core+ includes magnetic stirrer, pt1000 sensor, and heating block.
Brand: Heidolph™ 506-21156-00
This item is not returnable.
View return policy
Description
Includes:
- Magnetic stirrer Hei-PLATE Mix 'n' Heat Core+.
- Fast and precise heating
- Without overshoot
- Gentle to the sample
- Pt1000 - enables precise temperature regulation.
- Heat-On Blocks - ensure optimal heat transfer without the use of water or oil.
- Application tip: Fill the flask (not in the scope of delivery) only halfway to avoid loss of solvent.
- Completes the system as a high-performance condenser that is used without the use of water.
- The performance is optimal for solvent volumes up to 125 mL or 1 L depending on model.
Specifications
Aluminum Alloy | |
145 mm | |
20°C to 300°C, Ambient to 300°C | |
Round | |
Various Styles | |
1 L | |
0.168 x 0.299 x 0.101 m | |
LCD |
115/230 V | |
Hei-PLATE Reflux Package Core+ (145 mm) | |
Stirring Hotplate | |
25 kg | |
Multiple | |
3 Years | |
CE |