missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Reflux Package Core+

Product Code. p-7224415 Shop All Heidolph Instruments Products
Click to view available options
Model:
Hei-PLATE Reflux Package Core+
Hei-PLATE Reflux Package Core+ Mini
Max. Container Size:
125 mL
1 L
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 17505596

Brand: Heidolph™ 5062115500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The Hei-PLATE Reflux Package Core+ includes magnetic stirrer, pt1000 sensor, and heating block.

Includes:

  • Magnetic stirrer Hei-PLATE Mix 'n' Heat Core+.
    • Fast and precise heating
    • Without overshoot
    • Gentle to the sample
  • Pt1000 - enables precise temperature regulation.
  • Heat-On Blocks - ensure optimal heat transfer without the use of water or oil.
  • Application tip: Fill the flask (not in the scope of delivery) only halfway to avoid loss of solvent.
  • Completes the system as a high-performance condenser that is used without the use of water.
  • The performance is optimal for solvent volumes up to 125 mL or 1 L depending on model.
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum Alloy
Voltage 115/230 V
Model Hei-PLATE Reflux Package Core+ Mini
Temperature (Metric) 20°C to 300°C, Ambient to 300°C
Type Stirring Hotplate
Shape Round
Max. Sample Load 25 kg
Plug Type Various Styles
No. of Positions Multiple
Max. Container Size 125 mL
Warranty 3 Years
Dimensions (L x W x H) 0.168 x 0.299 x 0.101 m
Certifications/Compliance CE
Display LCD
Diameter (Metric) 145 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.