Learn More
Heidolph Instruments Hei-PLATE Mix 'n' Heat Core+
The magnetic stirrer Hei-PLATE Mix 'n' Heat Core+ offers you a digital display for setting your desired temperature to the degree.
Brand: Heidolph Instruments 506-21100-00
726.70 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Stirring and heating with Pt1000 - Simple and precise. (Sensor is not included; sold separately.)
- Hei-PLATE Mix 'n' Heat Core+ is the classic among magnetic stirrers. It enables users to stir gently up to 1400 rpm and also to heat - with a high degree of precision - up to a temperature of 300°C.
- It convinces with its robust design and its sophisticated functionalities, such as its key and knob illumination, which provides information about active functions at any time.
- The dynamic rotary knobs respond to turning speed - slow for precise adjustments, or fast for bigger jumps.
- The locking function protects against accidental changing of the values.
- This magnetic stirrer is equipped with the most important safety features. The large safety distance between the heating plate and the control panel, as well as the visual residual heat indicator at temperatures >50°C, protect against burns. A carrying aid on the underside ensures safe transport.
- The patented Kera-Disk™ plate made of anodised aluminum is chemical-resistant, scratch-resistant and has a diameter of 145 mm (also available with 135 mm on request). Thus, with this unique size, it is suitable for the use of many accessories and samples on a small footprint. The material used also enables the fastest heating times.
- The magnetic stirrer Hei-PLATE Mix 'n' Heat Core+ offers you a digital display for setting your desired temperature to the degree.
- This precise temperature without overshooting is controlled by two selectable heating modes (FAST/PRECISE) and the optional external temperature sensor Pt1000.

Specifications
Aluminum Alloy | |
Pt1000 Sensor (sold separately) | |
20°C to 300°C, Ambient to 300°C | |
6.6 lb. | |
Stirring Hotplate | |
25 kg | |
Multiple | |
Up to 1400 rpm | |
0.168 x 0.299 x 0.101 m | |
LCD |
115/230 V | |
145 mm dia. | |
68°F to 572°F, Ambient to 572°F | |
3 kg | |
Round | |
Various Styles | |
20 L | |
3 Years | |
CE Certification |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.