missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments MR Hei-Mix S Magnetic Stirrer with Hotplate

Space-saving unit for efficiently mixing sample sizes up to 5 L. MR Hei-Mix S Magnetic Stirrer with Hotplate is ideal for titrations due to white-colored top plates.

Brand:  Heidolph Instruments 503-02000-00

Product Code. 10292871

  • 327.00€ / Each
Estimated Shipment: 31-03-2025
to see stock.
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • Stir quickly and efficiently with an extended speed range up to 2,200 rpm
  • Space-saving unit for efficiently mixing sample sizes up to 5 L
  • Long-lasting polyamide housing and PVDF top plate material
  • For gentle stirring in biology and microbiology applications
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0 to 2000 rpm
PVDF
None
140 x 126 x 80 mm
104 mm
Shaded Pole Motor
2.4 lb.
11
5 L
Round
4.1 in.
White
IP21
1.1 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

  • Multiple Manufacturers
    Up to 60% off
    Promo Code24119

    Expires2025-04-30

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heidolph Instruments MR Hei-Mix S Magnetic Stirrer with Hotplate > Magnetic Stirrer; Capacity: 5 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.