missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-FLOW Core 120
This peristaltic pump is ideal for the simple conveying of all media.
Brand: Heidolph™ 523-50010-00
2160.29 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
This item is not returnable.
View return policy
Description
- The pump drive of this model makes it possible to switch between a single channel and multi-channel pump head. By simply flipping the switch, it can also be conveyed in an anti-clockwise direction.
- Depending on the adapted pump head, a flow rate of 0.83 to 861 mL/min for the single-channel and 0.005 to 364 mL/min for the multi-channel pump head is guaranteed. The Value 01 conveys with a control accuracy of ± 5% at a speed range of 10 to 120 rpm.

Specifications
EU Plug | |
LED | |
230 V |
Digital Variable Speed | |
IP33 |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heidolph™ Hei-FLOW Core 120 > EU Plug
Spot an opportunity for improvement?Share a Content Correction