missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Round Bottle
Use Kautex™ HDPE Round Bottle for many bottling needs, including cosmetic products, e.g. emulsions, shampoos, shower gels, creams and as a refill packaging. Order PP hinged closure separately;
1.00€ - 640.53€
Specifications
For Use With (Application) | Packaging, Storage and Transport |
---|---|
Material | HDPE |
Packaging | Bottle |
Screw Color | White |
Screw Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Neck | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Neck | Price | Quantity & Availability | ||||
17888157
|
Kautex™
2000076399 |
50 mL | 17 mm |
640.53€
Pack of 900 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15971421
|
Kautex™
2000073084 |
100 mL | 17 mm |
638.35€
Pack of 792 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
||||
10040971
|
Kautex™
2000073084 |
100 mL | 17 mm |
1.00€
Each |
In Stock
Log in to see stock. |
||||
15981421
|
Kautex™
2000073086 |
500 mL | 19.4 mm |
229.87€
Pack of 148 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15991421
|
Kautex™
2000073087 |
1000 mL | 19.4 mm |
162.69€
Pack of 72 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Natural color
- Stable and handy shape
- PP hinged closure ordered separately
- Hinged lid closure for single-handed use
Specifications
Packaging, Storage and Transport | |
Bottle | |
Polypropylene | |
No | |
Bottle | |
22 mm |
HDPE | |
White | |
White | |
Round | |
Polypropylene | |
Hinged Lid |