missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Round Bottle
Use Kautex™ HDPE Round Bottle for many bottling needs, including cosmetic products, e.g. emulsions, shampoos, shower gels, creams and as a refill packaging. Order PP hinged closure separately;
Brand: Kautex™ 2000073086
This item is not returnable.
View return policy
Description
- Natural color
- Stable and handy shape
- PP hinged closure ordered separately
- Hinged lid closure for single-handed use
Specifications
500 mL | |
Packaging, Storage and Transport | |
148/Cs. | |
Bottle | |
White | |
White | |
Round | |
Polypropylene | |
70 mm |
19.4 mm | |
HDPE | |
1 Ea. | |
1 Ea. | |
Polypropylene | |
No | |
Bottle | |
22 mm | |
Hinged Lid |