missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schmidlin™ GT Plus 6000 Ultra Zero Air Generator
This generator produces a continuous supply of dry, ultra zero grade air.
7070.96€ - 14048.03€
Specifications
Max. Ambient Operating Temperature | 35°C |
---|---|
Outlet Pressure | 3.5 to 9 bar |
Connections | Inlet: 1/4 in., Outlet: 1/8 in. |
Electrical Requirements | 110/120 V at 60 Hz, 220/240 V at 50 Hz |
Nitrogen Purity | <0.1 ppm |
Product Code | Brand | Flow Rate | Height (Metric) | Wattage | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Height (Metric) | Wattage | Width (Metric) | Price | Quantity & Availability | ||
17738909
|
Schmidlin™
DB-NGT1500-EU |
1500 mL/min. | 41 cm | 220 W | 55 cm |
7070.96€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17758909
|
Schmidlin™
DB-NGT3000-EU |
3000 mL/min. | 41 cm | 565 W | 55 cm |
7883.72€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17748909
|
Schmidlin™
DB-NGT15000-EU |
15,000 mL/min. | 47 cm | 565 W | 63 cm |
11590.16€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17768909
|
Schmidlin™
DB-NGT30000-EU |
30,000 mL/min. | 47 cm | 565 W | 63 cm |
14048.03€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Increase efficiency and improve safety and performance
- On-demand supply 24/7
- Purity: Free from THC, CO CO2, O3, NOx and SOx
- Pressure: 4.5 to 10 barg (65 to 145 psig)
- Proprietary platinum catalyst technology
- Flow capacity to match your specific instrument demands
- Meets and exceeds requirements for the most demanding analyzers
Specifications
35°C | |
Inlet: 1/4 in., Outlet: 1/8 in. | |
<0.1 ppm |
3.5 to 9 bar | |
110/120 V at 60 Hz, 220/240 V at 50 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title