missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kgw Isotherm™ GSS Stainless Steel Dewar Flasks
424.00€ - 959.00€
Specifications
Material | GSS Stainless Steel |
---|---|
For Use With (Application) | Used to Store and Transport liquid nitrogen ( LN2 ), Dry Ice ( CO2 ) and Other Coolants |
Includes | Loose Lid Insulating Plug |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | |||||
10259090
|
Kgw Isotherm™
2300 |
1 L | 206 mm |
463.00€
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
|||||
10672092
|
Kgw Isotherm™
2301 |
1 L | 156 mm |
490.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10548041
|
Kgw Isotherm™
2304 |
500 mL | 180 mm |
424.00€
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
|||||
10510162
|
Kgw Isotherm™
2305 |
6 L | 270 mm |
959.00€
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
|||||
Specifications
GSS Stainless Steel | |
Used to Store and Transport liquid nitrogen ( LN2 ), Dry Ice ( CO2 ) and Other Coolants | |
Loose Lid Insulating Plug |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kgw Isotherm™ GSS Stainless Steel Dewar Flasks