missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell Graduated Micro Test Tubes
Graduated Micro Test Tubes ideal for sample analysis.
216.49€
Specifications
Max. RCF | 11,000 g |
---|---|
Product Type | Microcentrifuge Tube |
Autoclavable | Autoclavable |
Capacity (Metric) | 1.5 mL |
Material | Polypropylene (Virgin) |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
18038011
|
Kartell
0027904 |
Blue |
216.49€
Pack of 10000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
18088031
|
Kartell
0027906 |
Yellow |
216.49€
Pack of 10000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
18028021
|
Kartell
0027912 |
Green |
216.49€
Pack of 10000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
18028041
|
Kartell
0027913 |
Pink |
216.49€
Pack of 10000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Graduated Micro Test Tubes ideal for sample analysis
- Flat cap with writing area
- Ideal for samples analysis
- Depending on centrifuge being used, these tubes can withstand a centrifugal force of up to RCF 11,000
- Autoclavable Up to 121°C for 20 minutes with open cap
Specifications
11,000 g | |
Autoclavable | |
Polypropylene (Virgin) | |
Yes | |
Cylindrical |
Microcentrifuge Tube | |
1.5 mL | |
Non-sterile | |
Attached Snap Cap | |
Conical |