missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell Graduated Micro Test Tubes
Graduated Micro Test Tubes ideal for sample analysis.
Brand: Kartell 0027906
This item is not returnable.
View return policy
Description
- Graduated Micro Test Tubes ideal for sample analysis
- Flat cap with writing area
- Ideal for samples analysis
- Depending on centrifuge being used, these tubes can withstand a centrifugal force of up to RCF 11,000
- Autoclavable Up to 121°C for 20 minutes with open cap
Specifications
11,000 g | |
Autoclavable | |
Yellow | |
Non-sterile | |
Attached Snap Cap | |
Conical |
Microcentrifuge Tube | |
1.5 mL | |
Polypropylene (Virgin) | |
Yes | |
Cylindrical |