missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Graduated Conical Centrifuge Tubes
Manufactured with high-transparency polypropylene for strength and high visibility. Kartell™ Graduated Conical Centrifuge Tubes provide a superior choice for sample collection and transportation.
Brand: Kartell™ 8401300
This item is not returnable.
View return policy
Description
- Withstands temperature extremes of ‐80°C to +121°C
- Easy to read blue graduations
- Irradiated by ionizing beta radiation
- Apyrogenic, endotoxines-free, autoclavable
- Large whitemarking area
- Includes blue thread-design plug-seal cap with ribbed edge for safe and easy opening and closing
Specifications
CE, IVD | |
Polypropylene | |
Sterile | |
Conical | |
30 mm | |
Centrifuge Tube |
50 mL | |
Easy-to-read graduations | |
Autoclavable | |
Yes | |
2.5 mL | |
9400 x g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Graduated Conical Centrifuge Tubes > Capacity: 50mL; Dia.: 30mm; Height: 117mm; Quantity: 400/Pk.
Spot an opportunity for improvement?Share a Content Correction