missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Straw Pipets, Polypropylene, Sterile

Click to view available options
Volume (Metric):
1 mL
2.2 mL
5 mL
Length (Metric):
7.3 cm
19 cm
24 cm
Packaging Type:
10/Bag
100/Bag
25/Bag
40 Bags/25 Units
50/Bag
Quantity:
100/Bag
1000
3600/Cs.
6000/Cs.
Unit Size:
Pack of 1000
Pack of 12000
Pack of 3600
Pack of 6000
Description
- Product traceability on each bag
- Sterile 10-3
- Packaged individually in tamper evident single zip bags
Greener Choice Claims
- Environmental benefits include:
- Renewable Energy

Specifications
Specifications
Material | Polypropylene |
Quantity | 1000 |
Packaging Type | 40 Bags/25 Units |
Volume (Metric) | 1 mL |
Length (Metric) | 19 cm |
Type | Straw Pipet |
Disposable | Single-use |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Straw Pipets, Polypropylene, Sterile >
Spot an opportunity for improvement?Share a Content Correction