Learn More
Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes, Purple
Conform well to irregular, curved, rough and highly textured surfaces. Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes are perfect for harsh, industrial environments.
Brand: Brady™ 113147
Description
- Adhere to difficult low surface energy items
- 5 year outdoor durability
- Sticks to high textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes
Specifications
BS5609:1986 Section 2 and section 3 | |
Suggested Ribbon Series: R10000 | |
Purple | |
Vinyl Film (B-595) | |
Arc Flash Labels; Arrow Tape; Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking | |
1 Ea. | |
0.004 in. | |
100 ft. | |
100 mm |
GLOBALMARK VINYL B595 PURPLE 100MM | |
Acrylic, Permanent, Cold-temperature | |
Gloss | |
GlobalMark Tape | |
GlobalMark™ Label Maker | |
-40°C to +82°C | |
0.102 mm | |
30 m | |
2.25 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.