missing translation for 'onlineSavingsMsg'
Learn More

Rogo Sampaic™ Glass Microscope Slides

Holds specimens for observation with a microscope. Rogo Sampaic™ Glass Microscope Slides are manufactured from soda lime glass and available with or without a frosted margin.

Brand:  Rogo Sampaic™ BPB016

 View more versions of this product

Product Code. 11854782

  • 8.00€ / Pack of 50
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Raw or ground edge styles available
  • Dimensions: approx. 76 x 26mm
  • Supplied in packs of 50
Specifications

Specifications

76 mm
90° or Raw Lapped
1.1 mm
Borderless
26 mm
Soda Lime Glass
Polished
50 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Rogo Sampaic™ Glass Microscope Slides > Thickness: 1.1mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.