missing translation for 'onlineSavingsMsg'
Learn More
Gravis Glass Dropper Bottles Product Code.: 11726824
Estimated Shipment: 07-04-2025
to see stock.
Add to basket

Gravis Glass Dropper Bottles

Product Code. 11726824
30 mL, 156Each
Click to view available options
Capacity (Metric):
30 mL
60 mL
No. per Case:
127Each
156Each
This item is not returnable. View return policy

Product Code. 11726824

Brand: Gravis C007271156+U26031INV

Estimated Shipment: 07-04-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

For the storage and dispensing of small amounts of liquid samples. Gravis Glass Dropper Bottles are available in three different capacities to fit your needs.

  • Manufactured from soda lime glass
  • Delivered assembled with screw cap, squirt bulb, and tube

Specifications

Capacity (Metric) 30 mL
Material Glass
No. per Case 156Each
Height (Metric) 90 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gravis Glass Dropper Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.