missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell GAMMEX™ Polyisoprene and Neoprene Hybrid Surgical Gloves
Shop All Ansell Products
Click to view available options
Size:
5.5
6
7
7.5
8
8.5
9
Description
- ASTM D3577, ASTM D6978, ASTM D7160, ASTM F739 certified
- HYBRID™ Technology blend of polyisoprene and neoprene to deliver a high quality, non-latex surgical glove combining latex-like polyisoprene comfort and durability
- Natural, semi-transparent glove, ideal to be used as an outer glove when double gloving with a colored underglove for fast and easy glove breach detection
- Non-latex to eliminate the risk of latex Type I allergy
- Free of zinc 2-mercaptobenzothiazole, diphenylguanidine, and cetylpyridinium chloride to minimize the risk of chemical Type IV allergies and sensitivities to these chemical accelerators
Specifications
Specifications
Certifications/Compliance | ASTM D3577, ASTM D6978, ASTM D7160, ASTM F739, ISO 10282 |
Certifications/Compliance (Europe) | EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, JIS T9107, AS/NZS 4179 |
Accelerator Free | No |
Applications | Healthcare |
AQL | 0.65 |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 8.27 ±1.18 mil |
Finger Thickness (Metric) | 0.21 ±0.03 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell GAMMEX™ Polyisoprene and Neoprene Hybrid Surgical Gloves >
Spot an opportunity for improvement?Share a Content Correction