Learn More
Labconco™ FreeZone™ Triad Freeze Dryer
Labconco™ FreeZone™ Triad Freeze Dryer is a three-in-one lyophilizer. Pre-freeze, freeze dry in flasks or on shelf and stopper under vacuum
Brand: Labconco™ 794001030
40401.47 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Includes: One processing shelf, one probe for monitoring temperature of sample in chamber and four neoprene valves with molded plastic knobs
Requires : Vacuum pump with a displacement of at least 98 L/min, 0.002 mBar ultimate pressure and fitting for 0.75in ID vacuum hose, and freeze dry glassware if not bulk freeze drying
This item is not returnable. View return policy
Description
Labconco™ FreeZone™ Triad Freeze Dryer is a three-in-one lyophilizer. Pre-freeze, freeze dry in flasks or on shelf and stopper under vacuum
- Stoppering tray dryer and sample freeze drying with four sample valves
- Samples for both types of freeze drying can be run at once
- Chamber pre-freezes samples, eliminating need for separate freezer and product transfer
- Upright stainless steel collector coil removes 1.84L of water in 24 hours and holds 2.5L of ice before defrosting
- Two 0.33hp HCFC/CFC-free refrigeration compressors cool the collector to -85°C (-121°F), are suitable for aqueous or dilute acetonitrile samples and work in concert with a 1000-watt heater to cool and heat fluid medium circulating through channels in the shelf. Not for use with samples containing methanol or ethanol
- Temperature-controlled shelves range from -55 to 50°C (-67 to 122°F) and a max of -75°C (-103°F) during pre-freezing
- Shelves provide pneumatic stoppering with a diaphragm, eliminating the need for compressed gas
- Lyo-Works™ OS provides real time display of collector temperature and vacuum level, on 5in. color touchscreen
- Processing shelf: 12.4 x 14.5in. (31.5 x 36.8cm)
- Spacing between shelf and top of chamber accommodates containers with stoppers up to 148mm high
- One probe for monitoring temperature of sample in chamber
- Pirani vacuum sensor
- Controls temperature to ±1°C of set point
- Memory to store 30 programs with 16 segments each
- Real time display of collector temperature and vacuum level
- Manual start-up buttons for collector and shelf temperature control and vacuum pull down
- Data logging stores and displays data in table or graph format, and may be exported via USB or Ethernet
- Settings include language (English, Spanish, French, German, or Italian), time, temperature and vacuum (mBar, Torr or Pa)
- Vacuum pump maintenance alert
- Security lock-out
- Stoppering control knob, vacuum release control knob and 1/8in. OD user-supplied sterile/inert gas backfill port
- Neoprene valves with molded plastic knobs and fittings accommodate 10.5in. and 0.75in. flask adapters
- Electrical receptacle for vacuum pump
- Hot gas defrost with stainless steel drain pan, silicone drain hose and auto shut off at 60°C (140°F)
- Vacuum control valve
- Vacuum break valve
- Stainless steel and powder-coated steel exterior
- Clear acrylic door with silicon gasket and latch
- Options Include region-specific electrical plug configurations
Order Info
Required for operation (not included): Vacuum pump with a displacement of at least 98 L/min, 0.002 mBar ultimate pressure and fitting for 0.75in ID vacuum hose, and freeze dry glassware if not bulk freeze drying
Compliance
UL Standard 61010-1 (230V, 60Hz models), CAN/CSA C22.2 No. 61010-1 (230V, 60Hz models), and CE Conformity marking (230V, 50Hz models)
Services
1 year
Specifications
Freeze Dryer/Lyophilizer | |
1 | |
-121°F | |
4 | |
Freeze drying, Lyophilization | |
One processing shelf, one probe for monitoring temperature of sample in chamber and four neoprene valves with molded plastic knobs, Schuko plug | |
74.9 cm | |
71.9 cm | |
70.4 cm | |
74.9 cm | |
Schuko | |
230 V 50 Hz | |
440 lb. |
2.5 L (before defrosting) | |
-85°C | |
Steel | |
UL, CSA/CAN, CE | |
FreeZone accessories, FreeZone Cart, Fast-Freeze Flasks | |
29.5 in. | |
28.3 in. | |
27.7 in. | |
29.5 in. | |
12 A | |
230 V | |
50 Hz | |
199.6 kg |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.