missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ FreeZone™ 2.5 L -84°C Benchtop Freeze Dryer, 230 V Model
BIOPHARMA

FreeZone 2.5 L Benchtop Freeze Dryers are designed for lyophilizing light sample loads. The compact design is ideal for labs with limited floor space. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Samples are protected with remote notification and data recording.

Brand:  Labconco™ 710202030

15589.23 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15702807

  • 15715.00€ / Each
Estimated Shipment: 23-04-2025
to see stock.
Explore more special offers
Add to basket

Requires : Drying accessory, vacuum pump, glassware, adapters
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Freeze Dryer/Lyophilizer
0
-119°C
UL, CAN/CSA, CE
24.5 in.
14.5 in.
16.9 in.
10 A
230 V
133 lb.
2.5 L (before defrosting)
-84°C
Steel
PTFE coated Stainless steel collector
62.2 cm
36.83 cm
42.92 cm
Schuko
60 Hz
60.32 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ FreeZone™ 2.5 L -84°C Benchtop Freeze Dryer, 230 V Model > Includes: PTFE coated Stainless steel collector, Plug type: Schuko

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.