missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Forma™ Direct Heat CO2 Incubator, 184 L
Click to view available options
Electrical Requirements:
230 V
230 V, 50/60 Hz
CO2 Sensor Technology:
IR Sensor
TC Sensor
TC Sensor or IR Sensor
Chamber Material:
Polished Stainless Steel
Description
Preserve floor space with stackable Thermo Scientific™ Forma™ Direct-Heat CO2 Incubators, which combine high capacity and an easy-to-use design.
Key Features
- The high-capacity chamber provides maximum culturing space and the ideal environment for basic cell culture incubation
- The flexible Direct Heat Incubator can be configured with either TC (thermal conductivity) or IR (infrared) CO2 gas sensors as well as a variety of useful process and contamination control options to meet your specific requirements.
Thermo Scientific™ Enviro-Scan™ Microprocessor Control
- Flexible, intuitive controls ensuring ease of use
- Set temperature, overtemperature, CO2
- Calibrate temperature, CO2, optional RH
- Configure audible on/off, access code, remote alarm contacts, tracking low temp and high and low CO2 alarms, and optional automatic tank selector, RS-485 interface and display temp/RH (selectable)
- Audible/visual alarm and alarm silence
- Standard remote alarm contacts (NO, NC, COM)
- Optional built-in gas guard system
- Optional RS-485, 0-1V, 0-5V and 4-20mA data outputs permit connection to an alarm/monitoring system
Contamination Control Options
- Exclusive, in-chamber HEPA Filter Airflow System continuously filters the entire chamber volume of air every 60 sec.
- HEPA2™ VOC filtration removes volatile organic vapors
- Solid copper components effectively prevent bacterial and fungal growth
Construction
- Sturdy stainless-steel shelves and supports can be removed without tools for easy cleaning or adjustment
- Polished stainless-steel interior with coved corners is easy to clean
- Microbiological filters on gas inlet and sample ports are readily accessible for simplified routine replacement
- Inner door gasket is removable and cleanable; adjusts continually to ensure a tight seal

Specifications
Specifications
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Sensor Technology | IR Sensor |
Lighting | LED |
Material | Stainless Steel |
Temperature Range (Metric) | Ambient +5° to 50°C |
Type | CO2 Incubator |
Electrical Requirements | 230 V |
Voltage | 230 V |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Forma™ Direct Heat CO2 Incubator, 184 L >
Spot an opportunity for improvement?Share a Content Correction