missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Ultra-Bright Key Chain Laser Pointer

Highly visible brilliant red beam with 650nm wavelength. FisherbrandTM Ultra-Bright Key Chain Laser Pointer works equally well in daylight and dark.

Brand:  Fisherbrand™ 3143

Product Code. 11794366

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers

Includes: Lithium battery powers unit for one year of intermittent use.
This item is not returnable. View return policy

Description

Description

Designed specifically for slide presentations, wall charts, and field use.
  • Beam diameter is 0.13 in. (3.5mm)
  • With 4mW output and a range of 400 ft. (122m)
  • Features key chain for easy portability
  • Mini-light measures 2.50 x 1 x 0.25 in. dia. (6.4 x 2.5 x 0.64cm)
Specifications

Specifications

Laser Pointer
650 nm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Ultra-Bright Key Chain Laser Pointer > Key Chain Laser Pointer

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.