missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Plastic Centrifuge Bottles with Caps Product Code.: 17878237
Estimated Shipment: 24-07-2025
to see stock.
Add to basket

Fisherbrand™ Plastic Centrifuge Bottles with Caps

Product Code. 17878237
500 mL, Screw cap, Translucent, Polypropylene
Click to view available options
Capacity (Metric):
250 mL
500 mL
Includes:
Noryl sealing cap
Screw cap
Color:
Clear
Translucent
Material:
Polycarbonate
Polypropylene
This item is not returnable. View return policy

Product Code. 17878237

Estimated Shipment: 24-07-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Durable polypropylene or polycarbonate bottles.

Durable polypropylene or polycarbonate bottles

  • Available with standard caps for low-speed work and sealing caps for high-speed applications
  • Wide-mouth design for easy filling and decanting Autoclavable to 121°C (248°F)

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Translucent
Diameter (English) 2.4 in.
Includes Screw cap
Material Polypropylene
Length (Metric) 169mm
Sterility Non-sterile
Temperature Range (Metric) 0 to 135°C
Autoclavable Autoclavable (121°C)
Disposable Single-use
Graduated Yes
Max. Force 8250 g (RCF)
Mouth Wide
Shape Round
Product Type Centrifuge Bottle
Closure Material Polypropylene
Diameter (Metric) 61 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Plastic Centrifuge Bottles with Caps >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.