Learn More
Fisherbrand™ ASTM™ Specific Gravity 275mL Hydrometers for Liquids Heavier than Water
Accuracy meets or exceeds ASTM E 100 specifications.
Brand: Fisherbrand™ 116037EC
Description
Accuracy meets or exceeds ASTM E 100 specifications.
- Temperature of standardization: 60°F
- Division: 0.0005
- Length: 330mm
Compliance
Calibrated according to ASTM™ E 126 specifications.

Specifications
115H | |
3-point Certification, ASTM E126, Cited in ASTM E100-14 Table 1 | |
Soda Lime Glass | |
1.20 to 1.25 ASTM 115H-62 | |
60°F |
0.0005 | |
330 mm | |
Liquids heavier than Water | |
275 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.