Learn More
Thermo Scientific™ RiboRuler Low Range RNA Ladder, ready-to-use
Perform small RNA sizing and quantification on gels with this ready-to-use RNA Ladder composed of 7 chromatography purified single-stranded RNA transcripts.
Marca: Thermo Scientific™ SM1833
137.34 EUR valid until 2025-03-29
Use promo code "24111" to get your promotional price.
Alertas:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price
Descripción
RiboRuler Low Range RNA Ladder 100-1000 bases, ready-to-use is a mixture of 7 chromatography purified single-stranded RNA transcripts (100-1000 bp long), produced from specific templates that contain a fragment of the pTZ19R polylinker and Lambda phage fragments.
This ladder is premixed with loading dye.
RiboRuler Low Range RNA Ladder, ready-to-use, is composed of chromatography-purified transcripts what makes them free from NTPs and RNA degradation products. The concentration of each RNA transcript is determined spectrophotometrically (see photo for precise quantities). To minimize the possibility of contamination during the use, the ladder is aliquotted in smaller volumes.
Highlights
- Sharp bands of uniform intensity
- Easy-to-remember band sizes and quantities
- Approximate RNA quantification by predetermined concentration of ladder bands
- Supplied with 2X RNA Loading Dye
- Stable for 6 months at -20°C

Especificaciones
2X | |
Xylene Cyanol FF, Bromophenol Blue, Ethidium Bromide | |
100 to 1000 bp | |
5 x 40 μL |
Agarose | |
DNA Ladder | |
RiboRuler |
Seguridad y manipulación
- 2X Loading Dye Solution
Palabra de advertencia
- Danger
Clasificación
- Carcinogenicity Category 2
- Reproductive toxicity Category 1B
- Specific target organ toxicity after repeated exposure Category 2
Indicaciones de peligro
- H351-Suspected of causing cancer.
- H360-May damage fertility or the unborn child.
- H373-May cause damage to organs.
Consejos de prudencia
- P201-Obtain special instructions before use.
- P202-Do not handle until all safety precautions have been read and understood.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P314-Get medical advice/attention if you feel unwell.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
Otros peligros
- MIXTURE LIST-Contains : formamide
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Ofertas especiales
- Multiple Manufacturers
-
Multiple Manufacturers
New Offer Save Now
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
For Research Use Only. Not for use in diagnostic procedures.