missing translation for 'onlineSavingsMsg'
Learn More

WTW™ FDO 925-3™ Dissolved Oxygen Sensor

The FDO™ 925 is especially suited for lab and process thanks to its compact size

Brand:  WTW™ 201301

1110.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 11785174

  • 1175.00€ / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The FDO™ 925 is especially suited for lab and process thanks to its compact size. The flow-free, easy to clean beveled membrane allows it to be used in containers with low sample volumes. The cables are reinforced with Kevlar™ and are available in various lengths, they ensure safe measurements in deep lakes or torrential rivers.In wastewater treatment sites, the FDO™ 925 shines during BSB measurements in the Karlsruhe bottle as well as during the monitoring of stationary measuring systems. In connection with the AutoRead function (monitors the stability of the sensor signal) of the MultiLine™ devices, its response time can be adapted to that of the online sensor FDO™ 700 IQ, which ensures comparable measured values.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±0.5% of value
DO
0°C to 50°C
15.3 mm
Field and laboratory applications with fast responding beveled membrane
3 m
0.0 to 200%
3m L Cable
140 mm
0.00 to 20 mg/L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
WTW™ FDO 925-3™ Dissolved Oxygen Sensor > Cable Length: 3m; Length: 140mm; Temperature Range: 0 to 50C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.