missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ F2.0 Model ThermoMixer™

Designed for mixing and heating established routine applications. Eppendorf™ F2.0 Model ThermoMixers™ have a fixed block for 2.0mL tubes and plates.

Brand:  Eppendorf™ 5387000013

3062.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15346551

  • 3100.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Prevention of condensate formation in small vessels can be achieved with the optional Eppendorf ThermoTop heated lid
  • Heating and mixing in 2.0mL reaction vessels
  • Efficient mixing up to 1,500rpm
  • Outstanding 2DMix-Control technology results in excellent mixing performance
  • Anti-spill technology prevents lid wetting and cross-contamination
  • Compatible with Eppendorf ThermoTop (condens.protect™) for condensation-free sample handling
  • Predefined temperature keys (37°C, 42 °C, 56°C and 95°C) for simple and intuitive operation
  • Very fast heat up speed of up to 13°C/min., reducing your waiting time
  • Eppendorf PhysioCare Concept provides ergonomic design and operation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Max. ±0.5°C at 20°C to 45°C
Thermoblock 24 x 2 mL, EU
220 to 240 V, 50/60 Hz, 200 W
170 mm
304 mm
50 to 60 Hz
300 to 1500 rpm
1 to 100°C
220 to 240 V
ThermoMixer F2.0
206 mm
Used to Transformation of Bacteria Strains and Plasmids
USB Interface
1500 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ F2.0 Model ThermoMixer™ > Includes: Thermoblock 24 x 2mL, EU

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.