missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ EUROSTAR 200 Digital Overhead Stirrer
Extremely powerful laboratory stirrer for highly viscous applications and intensive mixing for quantities up to 100 L (H2O).
3805.00€
Specifications
Speed | 6 to 2000 rpm |
---|---|
Capacity | 100 L |
Display | 7 Segment LED |
Wattage | 130 w |
Frequency | 50/60 Hz |
Description
- Automatically adjusts the speed through microprocessor controlled technology within the speed range
- Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
- Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
- Guarantees a constant speed even with changes in viscosities of the sample
- Digital speed display
- Infinitely adjustable speed
- Push-through agitator shafts
- Overload protection
- Short-term overload operation
- Slim casing
- Quiet operation
- Error code display
Specifications
6 to 2000 rpm | |
7 Segment LED | |
50/60 Hz | |
5°C to 40°C |
100 L | |
130 w | |
EUROSTAR 200 Digital |