missing translation for 'onlineSavingsMsg'
Learn More

IKA™ EUROSTAR 200 Digital Overhead Stirrer
GREENER_CHOICE

Extremely powerful laboratory stirrer for highly viscous applications and intensive mixing for quantities up to 100 L (H2O).

Brand:  IKA™ 0003990000

3261.12 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 13410577

  • 3805.00€ / Each
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Automatically adjusts the speed through microprocessor controlled technology within the speed range
  • Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
  • Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
  • Guarantees a constant speed even with changes in viscosities of the sample
  • Digital speed display
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display
Specifications

Specifications

6 to 2000 rpm
7 Segment LED
130 w
91 mm
50/60 Hz
EUROSTAR 200 Digital
200 Ncm
100 L
230 V
274 mm
230V, 50/60Hz, 130w
EU
5°C to 40°C
100,000 mPas
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.