missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ DYNEO™ DD-BC26 Heating Circulator

For internal and external applications, equipped with closed bath tanks. Well-insulated tanks include a coil for counter-cooling. An integrated drain tap makes emptying the tank safe and clean.

Brand:  JULABO™ 9021526.D

 View more versions of this product

Product Code. 15950267

  • 4250.00€ / Each
Estimated Shipment: 08-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Suitable for internal and external applications
  • Powerful and infinitely adjustable pressure pump
  • Flow rate 22 L/min, pressure 0.6 bar
  • Easy switching between internal and external circulation
  • Large color TFT display, multilingual interface
  • Central rotary knob (controller) simplifies operation
  • Integrated programmer for 8 x 60 program steps
  • Integrated external Pt100 connection
  • USB port
  • Bath cover included with delivery
  • Integrated drain makes emptying liquid easy and safe.
  • High-quality thermal insulation of the bath tank 
Specifications

Specifications

19 to 26 L
3.5 in. TFT Display
Heating Circulator
RS232 Interface
0.1 to 0.6 bar
±0.01°C
39 x 62 x 48
200-230 V/50-60 Hz, 100-115 V/50-60 Hz
8 to 23 L/min.
Yes
2 kW
DYNEO™ DD-BC26
20°C to 200°C
26 x 35 / 20 cm
18.7 kg
Product Suggestions

Product Suggestions

Videos

Videos

  • Julabo DYNEO
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Julabo DYNEO

    SDS
    Documents

    Documents

    Certificates
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    JULABO™ DYNEO™ DD-BC26 Heating Circulator > Includes: RS232 Interface

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.