missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ DURAN™ Ground Joint Erlenmeyer Flasks
Provided with a reinforced standard ground neck with joint size clearly and durably marked.
31.00€ - 104.00€
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass (3.3) |
Neck Style | Reinforced |
Writing Surface | White |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10788652
|
Karl Hecht™
41915014 |
50 mL |
31.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10748822
|
Karl Hecht™
41915034 |
250 mL |
44.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10125861
|
Karl Hecht™
41915056 |
2000 mL |
104.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Graduated with durable white markings
- Blank label area included
- Manufactured from DURAN™ borosilicate glass 3.3
- Stoppers sold separately
Specifications
Clear | |
Reinforced | |
Yes |
Borosilicate Glass (3.3) | |
White | |
Flat |